Browse Fall Protection

(2,619 items)

Narrow Your Results

Availability

On Sale

Brand

  • Less...
  • More...

Extended Length

  • Less...
  • More...

Working Length

  • Less...
  • More...

Number of Legs

Weight Capacity

  • Less...
  • More...

Material(s)

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Miller Lanyards

    Miller Lanyards
    See all 10 items in product family
    Miller Lanyards Offer One And Two Legged Designs Used For A Variety Of Work Applications. 

    Miller Lanyards are made of polyester for strength and long lasting durability. Certifications vary based on model. Types are Retractable Webbing Lanyards, Shock-Absorbing Lanyards and Tie Back Lanyards.Number of legs 1 and 2. Colors are Green, Orange and Yellow. Working Lengths are 4 ft and 6 ft. 

    Click for more
  • DBI/SALA Lanyards

    DBI/SALA Lanyards
    See all 113 items in product family
    DBI/SALA Lanyards Provide Safety And Fall Protection Used For A Variety Of Jobsites.

    DBI/SALA Lanyards are made of nylon core, polyester and aluminum for strength and long lasting durability. Versatile design and unique hooks provide safe and compatible connection to many types of structures. Variety of lanyard types available to meet restraint requirements. Lanyard lengths range from 22" - 8'. Weight capacity ranges from 15 lbs - 310 lbs. Available in 14 different colors. Package quantity is 1.

    Click for more
  • MSA Lanyards

    MSA Lanyards
    See all 7 items in product family
    MSA Lanyards Provide Fall Protection For Applications Including Construction, Industrial, Maintenance, And More.

    MSA lanyards are made of nylon for durability and strength. Lanyards ensure body harness and anchor connection for user safety. Heavy-duty protective cover on shock-absorber label increases unit longevity and allows inspection ease. Tear-tape design minimizes fall arrest forces below 900 lbs. Styles are Workman Single Leg Lanyard/Eng/Span Packaging and Workman Twin-Leg Lanyard/Eng/Spanish Packaging. Leg quantities are 1 and 2. Type is Shock Absorbing. Weight capacity is 310 lbs. Color is Yellow. ANSI and CSA approved. Dimensions are 6'L.

    Click for more
  • Werner® Lanyards

    Werner® Lanyards
    See all 71 items in product family
    Werner® Lanyards Provide Safety and Security for Fall Protection.

    Werner® Lanyards are made with polyester and forged steel to provide long lasting durability and corrosion resistance. Energy absorbing inner core uses entire length of lanyard to absorb the energy of a fall and reduce the arresting forces on a user. Some models have an extra thick shock pack designed to allow a foot level tie-off for workers up to 400 lbs. An integrated impact indicator provides obvious warning to the user when the lanyard has been in a fall. Available styles include Positioning, Shock Absorbing, and Shock Absorbing w/Tie-Back . Working lengths range from 1-1/2" - 22". Number of legs are 1 or 2.

    Click for more
  • FallTech® Lanyards

    FallTech® Lanyards
    See all 21 items in product family
    FallTech® Lanyards

    Provide Protection And Safety For Outdoor Work Or High Work Areas.

    FallTech® Lanyards are made with steel, Kevlar Nomex and polyester webbing with extreme UV resistance to provide long lasting durability. 3,600 lbs gate strength on all steel connectors provide optimum performance. Available types include Positioning, Restraint and Shock-Absorbing, Positioning Assembly, Tubular Web, View Pack Shock Absorbing and Arc Flash/Soft Pack Shock Absorbing Working Lengths are 21" to 6'. Polyester label cover protects warning and inspection labels. Available colors are Black, Blue, Gold and Yellow. BR>
    Click for more
  • Guardian Fall Lanyards

    Guardian Fall Lanyards
    See all 14 items in product family
    Guardian Fall Lanyards Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Guardian fall lanyards are made of high quality materials for long lasting durability and dependability. Lanyards lengthen full-body harness dorsal D-ring allowing attachment ease. Snap hook component attaches to dorsal D-ring, and extension lanyard D-ring becomes new harness connection point. Units allow convenient harness dorsal D-ring access and attach a shock absorbing component to lanyard for incompatible fall arrest applications. Available types include Shock Absorbing Lanyard, Non-Shock Extension Lanyard and Rebar Chain Positioning Device ANSI approved. Dimensions vary per model.

    Click for more
  • Gemtor™ Lanyards

    Gemtor™ Lanyards
    See all 14 items in product family
    Gemtor™ Lanyards are made of Polyester Webbing for long lasting durability. Energy absorbing construction makes it used for use with the fall protection coveralls and overalls. With secure connection to the D-ring at the back of the uniform and secure anchorage connection at the other end of the lanyard. Available StylesEnergy Absorbing, Energy Absorbing With Pack, Energy Absorbing Without Pack, and D-Ring ExtensionWorking Lengths are 18" to 6' feet.Weight capacity is 310 or 350 lbs. Meets CSA Z259.11.

    Click for more