Escape Respirators

High Pressure Breathing Air Cylinders
| Compare | Image | Material | PSI | Adjustable Harness | People Served | Duration | Includes | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Aluminum | 2216 psi | Yes | 1 | 5 min. | Cylinder, Nylon Strap | Ships Same Day WBB2278908 | $2,519.00 | ||
![]() | Aluminum | 3000 psi | Yes | 1 | 10 min. | Cylinder, Nylon Strap, Standard Carrier | WBB2278894 | $2,365.00 | ||
![]() | Carbon Fiber | 3000 psi | Yes | 1 | 10 min. | Cylinder, Harness, Carrier Bag | WBB2278927 | $2,759.00 |
Related Products
Features: 17 Liter 20 PPM CO in Air Calibration Gas For Use in U.S. Use BBG-10 for Canada Use with Regulator BBK-R17 Cylinder is Disposable Carries HAZMAT Shipping Fee For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, CO2-91LAC, CO91-14IS, CO91-14LAC, CO-91PM, TA3-AXAF
The low-profile OptimAir® TL Powered Air-Purifying Respirator combines state-of-the-art design with superior "smart" features. The unit packages the motor blower, cartridges, and battery in a single hip-hugging design for lightweight comfort and fit. The low profile motor blower offers optimal airflow through a crushproof breathing tube, while the ergonomic battery pack allows for free movement within confined spaces. The unit automatically adjusts flow rates for altitude via an internal pressure sensor, while the cutting-edge design permits fast, accurate change-out of cartridges, hoods ...
Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Featuring flexible lenses, wider field of view, permeation-resistant construction and built-in speaking diaphragms, these masks provide protection with a comfortable fit and superior visibility. Available in a variety of styles and configurations. Features : Control Gas Mask, complete with canister, nose cup, and identification tag Provides respiratory protection against military warfare, civil unrest and CBRN threats High-performance, custom-fit ...
Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Features Each canister consists of a plastic body, impregnated activated carbon fill, mini-pleated/hot melt separated filter media, polyester top filter and urethane adhesives. The filter media is composed of microglass with HEPA efficiency. The impregnated activated carbon is chromium free. Style of canister thread attachment: RD 40 military style. Compatible with Millennium CBRN Gas Mask.
Millennium riot control gas mask, hycar, 6-point elastic head harness. Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Featuring flexible lenses, wider field of view, permeation-resistant construction and built-in speaking diaphragms, these masks provide protection with a comfortable fit and superior visibility. Markets: Fire Service, General Industry, Oil & Gas, Utilities. Features Provides respiratory protection against military warfare, civil unrest and CBRN threats. High-performance, ...