Reusable Face Masks

Reusable/Washable Face Masks
| Compare | Image | Material | Size | Color | Length | Attachment Type | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Cotton, Polyester, Spandex | One Size | Black | 11 in | Drawstring at back | 5 | WBB3179847 | $11.50 ea. |
Related Products
Protect your workforce while they're on the job. This handy kit includes a SR 100 silicone air purifying respirator that is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of the users face. Extremely low breathing resistance makes this mask optimal for low or strenuous work activities. One pandemic flu Kit includes everything you need. Features A unique face seal design providing a high protection factor Face piece is made of heat treated silicone with ...
Moldex 9002 9000 Series Full Face Respirator, Medium At less than 13 ounces, the 9000 Series respirator is ultra-lightweight. Workers will appreciate the comfort and longer wearability and employers will benefit from increased user acceptance. A convenient ratchet fastening strap system and the standaway head harness make putting the 9000 mask on and taking it off quick and easy. The strap tabs are securely molded directly to the flange for rugged use. The 9000 boasts an extra-wide viewing lens, with an exclusive over-molded flange design. This eliminates the traditional clamping frame ...
FULL FACE MASK Soft silicone face piece features a six strap suspension harness and a double-flap face seal that affords comfort, protection and superior fit. Durable wide-vision polycarbonate lens features a scratch resistant coating. Nose cup prevents fogging and the speaking diaphragm allows clear communication. Note: Cartridges and filters are sold separately and must be selected in accordance with the recommendations of OSHA, NIOSH and the manufacturer.
Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Featuring flexible lenses, wider field of view, permeation-resistant construction and built-in speaking diaphragms, these masks provide protection with a comfortable fit and superior visibility. Available in a variety of styles and configurations. Features : Control Gas Mask, complete with canister, nose cup, and identification tag Provides respiratory protection against military warfare, civil unrest and CBRN threats High-performance, custom-fit ...
Sundstrom Dust, Mold & Particulate Kit SR 100 L/XL, 1 Each, H05-6821L A respiratory protection kit perfect for any application involving dust, mold, particles, and more. Can be used sanding, grinding, insulations, clean-up of mold, lead, asbestos and more. The SR 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work ...