Floor Curbs
Most Relevant
Floor Curbs are designed to help keep racks, machinery, and other warehouse equipment safe from damage, abrasion, or impact caused by forklifts or other industrial vehicles. Floor safety curbs are constructed from heavy-duty steel for reliable protection and long-lasting strength, and they can be bolted directly into the ground for fixed positioning. Steel floor curbs are available in straight sections, as well as angled sections at 45 and 90 degrees. For comprehensive security, they feature a bright yellow color for high visibility.
Filters
Fits
Length
Thickness
Mounting Location
Mounting Orientation
Availability
Straight Floor Curbs

With a bright yellow color for high visibility, Straight Floor Curbs help keep warehouse racks, fixtures, and machinery safe against impacts caused by forklifts and other industrial vehicles. Available in a variety of thicknesses, safety curbs are crafted from heavy-duty steel for lasting strength, and the straight design makes it easy to safeguard the front and sides of structures.
| Compare | Image | Fits | Length | Thickness | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Straight Edge | 48 in | 5/16 in | Steel | Global Industrial | Ships Same Day WB670812 | as low as $85.95 Save $7.00 (8%) | ||
![]() | Straight Edge | 48 in | 3/8 in | Steel | Global Industrial | Ships Same Day WB670813 | as low as $109.95 Save $10.00 (8%) | ||
![]() | Straight Edge | 120 in | 3/8 in | Steel | Ideal Warehouse Innovations, Inc. | WBB3226110 | $395.95 | ||
![]() | Straight Edge | 38 in | - | Polymer | A-SAFE | WBB3800641 | $439.95 | ||
![]() | Straight Edge | 46 in | - | Polymer | A-SAFE | WBB3800638 | $469.95 | ||
![]() | Straight Edge | 72 in | - | Polymer | A-SAFE | WBB3800630 | $285.95 | ||
![]() | Straight Edge | 72 in | - | Polymer | A-SAFE | WBB3800631 | $859.00 ea. | ||
![]() | Straight Edge | 54 in | - | Polymer | A-SAFE | WBB3800621 | $205.95 | ||
![]() | Straight Edge | 60 in | - | Polymer | A-SAFE | WBB3800623 | $229.95 | ||
![]() | Straight Edge | 54 in | - | Polymer | A-SAFE | WBB3800622 | $499.95 |
Showing 1-10 of 15 results
Corner Floor Curbs

Made from heavy-duty steel for strength with a high-visibility yellow color for safety, Corner Floor Curbs protect racks and other warehouse equipment from damage caused by forklifts and industrial vehicles. Available in 45-degree and 90-degree builds, these protective floor curbs safeguard the corners of structures.

Flexible Straight Floor Curbs

Impact Protection Curbs
Floor Stop Bollards

Floor Stop Bollards are an effective solution for controlling the flow of machinery and vehicles and preventing access to work areas. These heavy duty floor bollards are made of steel with included removeable caps to be filled with concrete, adding extra durability. Available in heights of 4-4/5'' and lengths ranging from 24'' to 38'', these bollards can fit in mutliple work settings and areas.