Safety Swing Gates
Safety swing gates can be added to rails to provide accessibility to equipment while also creating a safer work environment for employees and personnel on manufacturing floors and construction sites. They may be spring-loaded and swing back into place when released, preventing unauthorized entry. Fully adjustable, swing gates can be customized to fit in various spaces. Mezzanine gates provide access to loading docks and other manufacturing areas that are elevated.
Most Relevant
General Purpose Self-Closing Safety Swing Gates

Self-closing safety gates are a great way to protect personnel from hazards in industrial work settings. Crafted from heavy-duty steel or aluminum, these safety swing gates are spring-loaded to swing back into place when released, preventing unauthorized entry. Adjustable Gates allow you to customize your safety needs within your facility.
| Compare | Image | Fits Opening Width | Height | Mounting Style | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 22 - 40 in | 20 in | Bolt On | Steel | Yellow | Global Industrial | Ships Same Day WB708360YL | as low as $225.95 Save $20.00 (8%) | ||
![]() | 16 - 26 in | 13 in | Bolt On | Steel | Yellow | Global Industrial | Ships Same Day WB708536YL | as low as $219.95 Save $20.00 (8%) | ||
![]() | 24 - 40 in | 13 in | Bolt On | Steel | Yellow | Global Industrial | Ships Same Day WB708537YL | as low as $259.95 Save $26.00 (9%) | ||
![]() | 15 - 44 in | 21 in | Bolt On | Galvanized Steel | Kee Safety | Ships Same Day WBB2219364 | as low as $659.00 Save $56.00 (8%) | |||
![]() | 46-1/2 - 48 in | 21 in | Bolt On | Galvanized Steel | Kee Safety | WBB2216729 | as low as $899.00 Save $80.00 (8%) | |||
![]() | 16 - 40 in | 25-1/4 in | Bolt On | Aluminum | Yellow | Tri-Arc | WB672109 | as low as $295.95 Save $24.00 (8%) | ||
![]() | 22-1/2 - 36 in | 24 in | Bolt On | Steel | Red | Little Giant | Ships Same Day WBB299018 | as low as $185.95 Save $14.00 (7%) | ||
![]() | 37 - 39-1/2 in | 12 in | Clamp On | Carbon Steel | Silver | FabEnCo | WBB1516194 | as low as $419.95 Save $40.00 (9%) | ||
![]() | 28-1/2 - 30 in | 21 in | Bolt On | Galvanized Steel | Kee Safety | WBB2216734 | as low as $759.00 Save $66.00 (8%) | |||
![]() | 22 - 24-1/2 in | 22-1/2 in | Clamp On | Carbon Steel | Silver | FabEnCo | WBB1516164 | as low as $599.00 Save $56.00 (9%) |
Showing 1-10 of 23 results
Ladder Safety Swing Gates

Ladder safety swing gates offer easy access and secure protection on ladders, stairs, and platforms. These industrial ladder safety gates feature an enclosed spring hinge for automatic closing. Made with durable steel, our ladder gates have a highly visible yellow finish and adjustable lengths. All available ladder safety gates are OSHA-compliant and can be mounted on the left or right.
Mezzanine Safety Swing Gates

Mezzanine safety gates provide safe access to mezzanine floors, loading docks, and other industrial work areas. These self-closing horizontal gates create a sturdy perimeter around openings and automatically swing closed to prevent falls. Mezzanine gates with EdgeAlert™ systems that flash LED lights and sound an alarm to signal an open door are available. All units meet OSHA requirements.