Browse Bins, Totes & Containers

(12,032 items)

Narrow Your Results

Availability

Width Range

Depth Range

Height Range

Color Family

  • Less...
  • More...

Accessory Type

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Plastic Euro Drawers

    Plastic Euro Drawers
    See all 54 items in product family
    Plastic Euro Drawers Are Designed For Efficient Organization Of Heavy Parts, Supplies, Tools Or Equipment.

    Plastic Euro Drawers are injection-molded from virgin-grade high-impact polystyrene with 12 gauge wall thickness for unbreakability and long lasting durability. Water, oil, and chemical resistance allows them to be used in a variety of industrial applications. Smooth front curved pull handle allows ample room for identification labels or bar codes. 3/4" front handle opening offers convenient gripping. Full-width back ledge ensures spill free use. Molded-in slots accept Optional Dividers (sold separately) for extra holding power and to prevent mixing of parts. Available colors include Blue, Clear, Gray, Red and Yellow. Dimensions vary per style.

    Click for more
  • Plastic Patient Drawers

    Plastic Patient Drawers
    See all 16 items in product family
    Plastic Cabinet Drawers Are Used For Multiple Storage Applications Including Medical & Patient Supplies.

    Made using high impact polystyrene. Drawers feature a clear front window for easy viewing of contents while keeping them in place. Built-in label slot front for content identification. Molded-in slots accept Optional Dividers to create separated compartments for organized storage.

    Click for more
  • Steel Stackbox

    Steel Stackbox
    See all 40 items in product family
    Steel Stackboxes® Are Used For Transporting And Storing Materials.

    Steel Stackboxes®are made using spot-welded steel with baked enamel finish for long lasting durability and strength. Customizable sizes and configurations adapt to areas of any size. Drop handles on either side allow easy transport of materials. Same-size stackboxes® can be interlocked and hold up to 100 lbs. Steel Stackboxes® are available in a variety of 11 different sizes. Colors are Gray, Beige, Blue, Black or Green

    Click for more
  • Steel Hopper Box

    Steel Hopper Box
    See all 35 items in product family
    Steel Hopper Boxes Provide Easy Access And Secure Storage.

    Steel Hopper Boxes are made using 18-gauge spot welded steel and a baked enamel finish for long lasting durability. Reinforced containers ensure safe storage of small parts in garages, warehouses and shops. Angled hopper opening allows easy access to contents. Hopper boxes of the same size can be stacked to create vertical storage space. Steel Hopper Boxes are available in Single Opening or Double Opening models. Boxes are available in 10 different sizes. Colors are Gray, Blue, Green, Black or Beige

    Click for more
  • Lyon® Heavy Duty Steel Shelf Boxes

    Lyon® Heavy Duty Steel Shelf Boxes
    See all 5 items in product family
    Lyon® Heavy Duty Shelf Boxes Are Used For Storage Areas In Workshops, Classrooms, Labs And More.

    Shelf boxes are made with steel for lasting durability and strength. Flanged backs allow angled hanging for easy access to the entire shelf box. Sides are slotted to accommodate included adjustable dividers. Integral label holders on each box front for easy identification. Boxes are available to fit shelves measuring 12”, 18” or 24” deep. 12” shelf boxes include two dividers; 18” and 24” shelf boxes include three dividers. Available colors are Putty and Gray. Lifetime Limited Warranty.

    Click for more
  • Equipto Metal Shelf Drawers

    Equipto Metal Shelf Drawers
    See all 54 items in product family
    Equipto Metal Shelf Drawers Are An Efficient Way To Store And Retrieve Small Parts, Tools And Other Components.

    Equipto Metal Shelf Drawers are constructed of steel for long lasting durability. Sit on shelves or placed in specially designed cabinets. Designed to stack and interchange with other drawers. Provides rigid, quilted sides to add convenience, efficiency and added support. Ships assembled. Made in USA. Available in a variety of widths and depths to meet cabinet or shelf space requirements. Height is 3-1/8 in.. Colors are Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue and Textured Safety Yellow. Package quantity is 1. Limited Lifetime Warranty.

    Click for more