Browse Shelving

(10,353 items)

Narrow Your Results

Availability

Accessory Length Inches

  • Less...
  • More...

Accessory Height Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Self Adhesive Label Holders (1/2" - 3" High)

    Self Adhesive Label Holders (1/2
    See all 35 items in product family
    Slip Strip™ Label & Document Holder Strip Is A Versatile System For Displaying Bar Codes, Messages Or Any Other Information.

    Slip Strip™ Label & Document Holder Strips have a thin profile with top or bottom loading design. Easily slide labels, signs or documents through the open edge for quick and easy labeling and label changes. Great for large retail stores for displaying price and bar code labels and more. Made using heavy duty PVC with bar code compatible clear facing, white backing and an aggressive, long lasting adhesive. Can be cut to length. Sold in quantities of 6.

    Click for more
  • Magnetic Label Holders (1/2" - 3-3/16" High)

    Magnetic Label Holders (1/2
    See all 71 items in product family
    Magnetic Label Holders Securely Affix Labels To Metal Racks And Shelving For Organization Of Commercial, Office And Residential Environments.

    Magnetic Label Holders provide C-channel design that easily holds removable and replaceable labels in place. Made using heavy duty 0.060” thick magnetic material that assures total adhesion for long lasting durability. Available holder types are Battery Label, Card Holder, and Label Holder. Optional label inserts available are Printable Magnetic Sheet, Magnetic Roll Stock, and Write On Magnetic Label. Colors are Black, Blue, Green, Green/Red, Orange, Red, White, and Yellow. Dimensions vary per model.

    Click for more
  • Self Adhesive & Magnetic Label Holders (1/2" - 2-1/2" High)

    Self Adhesive & Magnetic Label Holders (1/2
    See all 72 items in product family
    Self Adhesive And Magnetic Label Holders Create Clear Organization Of Storage And Shelving For Home and Office Applications.

    Self Adhesive And Magnetic Label Holders are made from sturdy, matte-finished clear plastic for long lasting durability. Holders are designed to keep labels in place for shelf content identification. Self-Adhesive Holders are used for permanent installation on shelves, bins, file cabinets, drawers, panels and anything that can be labeled. Adheres to any clean surface and will not crack, chip, peel, fade or fall off. Removable Holders use foam tape with a removable adhesive system for repositioning and will not fall off any clean, dry, smooth surface. Magnetic Holders adhere to metal shelving, racks, bins and drawers and allow easy relocation and label changing. Hook & Loop Holders can change labels or locations in seconds and securely affix to shelving and most other surfaces. Dimensions and package quantities vary per model.

    Click for more
  • Clip On & Slip On Label Holders (1/2" - 3" High)

    Clip On & Slip On Label Holders (1/2
    See all 20 items in product family
    Open Edge™ Label Holders Are The Best Value For High Volume Applications.

    Used for organized any storage area. Open-Edge™ Holders are top-loading and can be cut to length. Aggressive adhesive system assures label holder will not fall off any clean, dry surface. Made from clear, heavy duty PVC that is bar-code compatible. Includes white inserts. Moveable Shelf Label Holders stay neatly in place even when items are moved over top. Can be used on any type of shelf. Bottom loading design. Made using clear PVC with white label background. Paper inserts included.

    Click for more
  • Aisle Signs (11" High)

    Aisle Signs (11
    See all 9 items in product family
    Slip N’ Stik™ Aisle Signs Help Create Your Own Customized Warehouse Aisle Signs At A Fraction Of The Cost.

    Used for warehouses, libraries or store rooms. Includes laser/ink jet paper inserts for clear identification. Clear plastic sign holder with soft plastic hinge allows sign to flex when bumped with no breakage. Holds any paper stock up to 0.100” thick.

    Slip On Signs feature unique snap clips that easily attach to and relocate on pallet rack assembly holes.
    Stik On Signs are for more permanent installation. Contains self-adhesive backing that adheres onto surface.

    Sold in packs of 10 pcs.

    Click for more
  • Vinyl Pouches & Job Ticket Holders (3-1/2" - 14" High)

    Vinyl Pouches & Job Ticket Holders (3-1/2
    See all 16 items in product family
    Vinyl Pouches, Job Ticket Holders And Tag Holders Are Used For Labeling or Packaging Parts, Documents, Warranties, Instruction Booklets And More.

    Vinyl Pouches, Job Ticket Holders And Tag Holders are made of durable, clear vinyl material for long lasting use and dependability. Protect contents from spills, moisture dirt and chemicals. Zip Seal™ types have water resistant zip closure. Plain Pouches include a grommet hole for hanging applications. Magnetic Pouches have a strong 0.060 inch thick magnet backing. Self-Adhesive Pouches feature foam acrylic peel and stick strips. Job Ticket Holders have black stitched edges for added strength and brass eyelet for hanging. Tag/UPS Holder has two hanging holes and two snap rings. Various pouches and holders measure 5 to 13 inches in length and 1-1/4 to 14 inches in height.

    Click for more
  • Floor Labeling

    Floor Labeling
    See all 2 items in product family
    Floor Labeling.

    Floor Label Kits & Holders features an 8-1/2” x 5” oval frame with beveled outside edge. A clear Lexan® insert helps protect label. Includes 4 TapCon concrete screws, ample Phillips and drill bits. Polyester Labels are 2” x 6” white self adhesive polyester labels. Includes resin ribbon for printing. Sold 250 labels on a roll with 3” core.

    Click for more
  • Hanging Aisle Signs (One-Sided)

    Hanging Aisle Signs (One-Sided)
    See all 36 items in product family
    Hanging Aisle Sign, 1-Sided

    Find aisles and locations quickly. Perfect for warehouses, shopping aisles, shipping bays, work areas, etc. Highly visible, custom signs available in single or double sided text and vertical or horizontal numbering. Choose from five different sizes available in white or yellow background and red or black numbers. Durable 1/8" thick duraboard construction. Includes corner holes for hanging from ceilings, cross bars or brackets. Complete set of five signs in ranges from (1-5), (6-10), (11-15), (16-20), and (21-25). Custom ranges, numbers and lettering are available upon special request
    Click for more
  • Rack (Placard) Removable Label Holders

    Rack (Placard) Removable Label Holders
    See all 28 items in product family
    The Rack Placard Removable Label Holder was designed to identify racks and shelving by providing a clean surface for any label or barcode to be applied and removed effortlessly.

    * Can be cut to any length
    * Adheres to surfaces in a wide range of temperatures
    * Accepts most standard label adhesives
    * Keeps rack neat and clean
    * Reduces cost of labor and time used to scrape labels
    * Replaces high cost of magnets and sleeves
    * Long-term indoor durability
    * Limited outdoor durability
    Click for more
  • Hanging Aisle Signs (Two-Sided)

    Hanging Aisle Signs (Two-Sided)
    See all 25 items in product family
    Hanging Aisle Sign, 2-Sided

    Find aisles and locations quickly. Perfect for warehouses, shopping aisles, shipping bays, work areas, etc. Highly visible, custom signs available in single or double sided text and vertical or horizontal numbering. Choose from three different sizes available in white or yellow background and red or black numbers. Durable 1/8" thick duraboard construction. Includes corner holes for hanging from ceilings, cross bars or brackets. Complete set of five signs in ranges from (1-5), (6-10), (11-15), (16-20) and (21-25). Custom ranges, numbers and lettering are available upon special request.
    Click for more