Hammer Drills & Rotary Hammers
Voltage
Brand
Length
Height
Color
Price
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 28,800
Speed
0 - 1,800 / 0 - 400 rpm
Voltage
18 V
Chuck Size
1-1/8 in
Rate Of Impact (BPM)
0 - 4300
Speed
1165 ft/min
Voltage
20 V
DeWALT® Combination Hammer, 1-9/16", SDS Max, Integral Clutch, Variable Speed, 540 RPM, 10.5A
Chuck Size
1-9/16 in
Rate Of Impact (BPM)
3150
Speed
Variable ft/min
Voltage
120 V
DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 34,000 / 0 - 22,100 / 0 - 7,650
Speed
0 - 2,000 / 0 - 1,300 / 0 - 450 rpm
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
38250
Speed
0-450/1300/2000 ft/min
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 30,000 / 0 - 6,000
Speed
0 - 2,000 / 0 - 400 rpm
Voltage
18 V