Hammer Drills & Rotary Hammers
Voltage
Type
Length
Height
Color
Price
Chuck Size
2 in
Rate Of Impact (BPM)
1350 - 2705
Speed
177 - 355 ft/min
Voltage
120 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
32,000
Speed
0 - 2,000 rpm
Voltage
18 V
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 5,500
Speed
0 - 1,500 rpm
Voltage
110 V
DeWALT® Combination Hammer, 1-9/16", SDS Max, Integral Clutch, Variable Speed, 540 RPM, 10.5A
Chuck Size
1-9/16 in
Rate Of Impact (BPM)
3150
Speed
Variable ft/min
Voltage
120 V
Dewalt® XR® Brushless Cordless 1" SDS Plus Rotary Hammer Kit w/ Powerstack 5 Ah Battery
Chuck Size
1 in
Rate Of Impact (BPM)
4600
Speed
0-1100 ft/min
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
38250
Speed
0-450/1300/2000 ft/min
Voltage
20 V