Angle Clamps

Angle Clamp
| Compare | Image | Angle | Size | Length | Jaw Length | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 90° | 3-11/32" | 10.7 in | 4 1/8 in | 10.55 lbs | WBB503453 | $159.95 ea. | ||
![]() | 90° | 4-3/8" | - | 4-1/8 in | 21.4 lbs | WBB241903 | $259.95 ea. | ||
![]() | 90° | 2-3/4" | 11.9 in | 2¼ in | 2.6 lbs | WBB503451 | $73.95 ea. |
Related Products
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping pressure ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening. Features: The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building Hot upset square head on spindle withstands higher ...
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Drop-forged, regular-duty with extra deep-throat Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.144 Powder-coated paint ...
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping pressure ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening. Features: The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building Hot upset square head on spindle withstands higher ...
Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces. Features: Drop forged, regular duty with extra deep throat Copper plated spindle and Perma-pad® for resistance to welding spatter and corrosion, and are replaceable, and are replaceable ...
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Drop-forged, regular-duty with extra deep-throat Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.145 Powder-coated paint ...