Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503429

MPN #: WL9-14301

Wilton WL9-14301 Model 403-SF 0-3" Opening 2-1/2" Throat Depth Drop Forged Hi-Vis C-Clamp

Product Description
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Drop-forged, regular-duty with extra deep-throat
  • Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.145
  • Powder-coated paint resists scratches and corrosion while providing a tough, durable finish
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$48.95

Min. purchase quantity is 10

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.5 in
Width4.7 in
Height1 in
Throat Depth2-1/2 in
Min Opening Size0"
Size0 - 3 in
Spindle Diameter9/16 in
Net Weight1.85
Max Opening Capacity0 - 3 " in
Max Opening Size3"

Product Details

TypeDrop Forged Hi-Vis
Spindle Assembly Number1701160
DescriptionC-Clamp
Manufacturers Part NumberWL9-14301
Nominal Clamp Pressure3,500
BrandWilton

Compliance & Certifications

CertificationsCSA Certified