Sledge Hammers
Most Relevant
Brass Hammers

Brass Hammers are all-purpose, durable tools that can handle any kind of heavy-duty job. These hammers feature a non-marring brass head to reduce work damage, and select features include a non-slip grip and a safety plate that prevents the head from dislodging. Experience various head weights and handle lengths with our selection of brass hammers.
| Compare | Image | Diameter | Head Material | Head Weight | Handle Length | Handle Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | - | Brass | 6 lbs | 30 | Steel/Vulcanized Rubber | WBB3181422 | $221.28 | ||
![]() | - | Brass | 6 lbs | 16" | Rubber-Coated Steel | WBB1454563 | $249.95 | ||
![]() | - | Brass | 4 lbs | 16 | Steel/Vulcanized Rubber | WBB3181394 | $151.74 | ||
![]() | - | Brass | 4 lbs | 12 | Steel/Vulcanized Rubber | WBB3181341 | $139.95 | ||
![]() | - | Brass | 2.5 lbs | 12 | Steel/Vulcanized Rubber | WBB3181265 | $101.15 | ||
![]() | - | Brass | 8 lbs | 30 | Steel/Vulcanized Rubber | WBB3181279 | $309.95 |
Sledge Hammer Kits

These sledge hammer kits are made up of high-quality tools designed for long-lasting durability in demanding environments. Multiple sledge hammers in varying sizes and weights are included in each kit. With forged steel construction and non-slip rubber grip handles for added comfort and control during use, these hammers are perfect for construction, demolition, and industrial applications.
Sledge Hammers

Our durable Sledge Hammers are designed for demolition work and breaking dry or masonry walls. Choose from a selection of fiberglass, steel, or rubber handles that come in various lengths. Select models feature a steel core that eliminates breaking during overstrikes and an anti-vibration neck. Choose sledge hammers for heavy-duty work and long-lasting use.
Showing 1-10 of 147 results