Seed Spreaders
Hopper Seed Weight Capacity
Style
Brand
Grade
Spreading Material
Spreader Type
Width
Length
Price
Related Products
SnowEx Push Sprayer is ideal for ice management on sidewalks, ramps, and other small areas. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Features an adjustable height boomless nozzle, that sprays most salt brine and liquid ice melters up to 48 inches wide. Units operates through a 12-volt electric pump, rated at 2 gpm at 60 psi. Includes inline filtration in the tank, large tires to easily maneuver over snow and ice, and adjustable spray wand for spot-spraying applications.
SnowEx® WIRELESS UTILITY SPREADER Convenient, Wireless Operation for a Variety of Contractors and Uses! Whether you're a snow and ice rookie looking for an entry-level spreader or a seasoned veteran, these units are an economical solution for smaller applications. Mountable to a variety of vehicles including small pickups, cars and utility vehicles, the spreader features a wireless RF-remote that provides an easy, convenient way to control spinner speed. Install in 15 minutes; simply insert the spreader into any existing 2" hitch receiver mount, connect to a standard 7-pin trailer plug ...
The Chapin Pre-Treat and Ice Melt Backpack Sprayer is ideal for the professional and homeowner, great for pretreating and de-icing hard surfaces during the cold winter months. The 4-Gallon poly tank has a 4-inch mouth opening for easy filling and cleaning. Featuring a 3-stage filtration system to prevent clogging, a translucent poly tank for viewing of fluid level, poly wand, cushion grip poly shut-off, poly fan nozzle and padded shoulder straps with a lumbar support strap for fatigue free spraying. Features: 4-Gallon translucent tank with 4-inch mouth opening for easy filling and ...
SnowEx SL-80SS Walk Behind Sprayer 12-Gallon with Spot Spray Wand, Stainless Steel Frame SnowEx®push sprayers are completely electric-powered with the ability to spray brine through the spot spraying wand or front boomless nozzle. That means you can make short work of some of the toughest applications, like stairs and sidewalks. Sprayers are powered by a 12-volt electric pump, rated at 1 gallon per minute at 60 psi, which includes a rechargeable battery that fully charges in 12 to 16 hours. With the unit's heavy-duty spray wand that extends out 7-1/2 feet, you can easily apply brine to ...
The SaltDogg PRO2000CH Electric Hopper Spreader with Conveyor Chain combines the power of a muni-style spreader with a compact size that fits in the bed of a dual rear wheel pickup truck or flatbed with a minimum 10,000 GVW (gross vehicle weight). The 2 cubic yard spreader handles bulk salt, sand, or 50/50 salt/sand mix. The PRO2000CH features a patented double-wall poly hopper that won't rust or dent. It's equipped with a 12 in. wide all-steel pintle chain conveyor with a stainless steel trough. The conveyor is driven by an independent 3/4 HP, 12V gear motor. A 200 lb vibrator works in ...