SnowEx TPM-275 Utility Mount for Tailgate Spreader SP-1075X-1
Write a Review
|
Questions & Answers (0)
Product Description
Utility mount for attaching spreaders to the 3-point hitch of utility tractors.
PRICE
$579.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 22 in |
| Height | 3 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Powder-Coated Metal |
| Color | Black |
| Manufacturers Part Number | TPM-275 |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |