Browse Pressure Gauges

(892 items)

Narrow Your Results

Availability

Special Price

Brand

Price

Go

Recently Viewed

Categories

  • Weiss Hot Water Dial Thermometers

    Weiss Hot Water Dial Thermometers
    See all 1 items in product family
    Weiss Hot Water Dial Thermometers Are Used For A Variety Of General Heating Applications.

    Weiss Hot Water Dial Thermometers are furnished with 1/2" NPT (threaded) brass removable sockets. Dials are available in 2-1/2" and 4" models. Temperature range is 30-250°F and 0-120°C.

    Click for more
  • Weiss Tri-O-Meter Boiler Gauges

    Weiss Tri-O-Meter Boiler Gauges
    See all 6 items in product family
    Weiss Tri-O-Meter Boiler Gauges Are Used For Use On All Types Of Hot Water Heating Systems.

    Weiss Tri-O-Meter Boiler Gauges indicate water pressure, water temperature, and system head in feet of water. Available in a 2-1/2" dial with 1/4" NPT (threaded) rear connection, or a 3-1/2" dial with a 1/2" NPT lower or rear connection. Temperature ranges include 80-320°F and 60-260°F. PSI ranges up to 200.

    Click for more
  • Weiss Process Pressure Gauges

    Weiss Process Pressure Gauges
    See all 12 items in product family
    Weiss Process Pressure Gauges Offer The Benefit Of Field Filling Without Any Additional Kits Or Accessories.

    Weiss Process Pressure Gauges are designed for severe service applications where operator safety is a factor. Gauges feature a solid wall separating the indicating dial from the bourdon tube and a blowout back to release from the case if the bourdon tube ruptures. Weiss Process Pressure Gauges are available with phosphor bronze/brass or 316 stainless steel internals, making them usedly suited for the requirements of the process, power, and chemical industries. Gauges are 4-1/2" and have 1/4" NPT (threaded) bottoms. Ranges vary from 0-30 PSI to 0-300 PSI.

    Click for more
  • Weiss Stainless Steel Liquid Filled Gauges

    Weiss Stainless Steel Liquid Filled Gauges
    See all 14 items in product family
    Weiss Stainless Steel Liquid Filled Gauges Are Used For Heavy-Duty Applications.

    Weiss Stainless Steel Liquid Filled Gauges are used where vibrating, corrosion, and pulsating conditions exist. Choose from models with dials that are 2-1/2" or 4" in diameter. Gauges range from 0-30 PSI to 0-300 PSI. Models with 0-30 inch VAC are also available. All gauges have 1/4" NPT (threaded) dial bottoms and conform to ANSI standards.

    Click for more
  • Perma-Cal Industries ABS Plastic Process Pressure Gauges With Stainless Steel Connections

    Perma-Cal Industries ABS Plastic Process Pressure Gauges With Stainless Steel Connections
    See all 40 items in product family
    Perma-Cal Industries ABS Plastic Process Pressure Gauges With Stainless Steel Connections Are Used For Applications Including Industrial, Chemical, Energy, And More.

    Perma-Cal Industries ABS plastic process pressure gauges with stainless steel connections are made of high quality materials for long lasting durability and dependability. Gauges accommodate vibration, shock, pulsation, overpressure, and more. Units feature one moving part with no required liquid fill for unit reliability. Devices withstand overpressure without calibration issues and are internally dampened to eliminate pointer flutter. Includes low volume elastic element, rear blowout features, and solid front case for safety. Ambient operating temperature is -65°F to 190°F and 65°F to 400°F. Dimensions vary per model.

    Click for more
  • Wika® Pocan® Process Gauges With Monel® Wetted Parts

    Wika® Pocan® Process Gauges With Monel® Wetted Parts
    See all 1 items in product family
    Wika® Pocan® Process Gauges With Monel® Wetted Parts Are Used For Use In Process Industries Such As Petroleum, Chemical, Energy And Plant Construction Or Contracting.

    Gauges feature a Pocan® case made of fiberglass-reinforced thermoplastic for long-lasting durability and strength. Monel® wetted parts include K500 alloy Bourdon tube and M400 socket and end cap. Lower mount 1/2" NPT connection. Acrylic window is removable. White aluminum dial with adjustable black aluminum pointer. Silicone filled. Ambient operating temperature is -40°F to 140°F. Gauge size is 4-1/2”.

    Click for more
  • Wika® Stainless Steel Panel Builder Gauges

    Wika® Stainless Steel Panel Builder Gauges
    See all 1 items in product family
    Wika® Stainless Steel Panel Builder Gauges Are Used For Use As Panel Mount Gauges In Oil And Gas, Petrochemical And Food And Beverage Industries.

    Gauges feature a 304 stainless steel case with offset vent plug. Wetted parts are 316 stainless steel. Safety glass window. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -4 to 140°F when dry, and -40 to 140°F with silicone filling. Gauge size is 2-1/2”. 1/4" NPT lower back mount connection.

    Click for more
  • Wika® Liquid-Filled Stainless Steel Industrial Gauges With Bayonet Ring

    Wika® Liquid-Filled Stainless Steel Industrial Gauges With Bayonet Ring
    See all 29 items in product family
    Wika® Liquid-Filled Stainless Steel Industrial Gauges With Bayonet Ring Are Used For Process, Chemical Applications, Power Generation And Pollution Control Applications.

    Gauges are made with Type 304 stainless steel case and 316 stainless steel wetted parts. Twist-on bayonet bezel ring. Laminated safety glass window is removable. White aluminum dial with adjustable black aluminum pointer. Glycerine filling. Ambient operating temperature range is -4 to 140°F. Available sizes are 2-1/2” and . 1/2” or 1/4” NPT connection. Compatible with U.S. Gauges 540L and 541L.

    Click for more
  • Wika® Liquid Filled Stainless Steel Industrial Gauges With Case To Socket Connection

    Wika® Liquid Filled Stainless Steel Industrial Gauges With Case To Socket Connection
    See all 33 items in product family
    Wika® Liquid Filled Stainless Steel Industrial Gauges With Case To Socket Connection Provide Superior Resistance To The Most Corrosive Media And Environments.

    Gauges are made with stainless steel for maximum corrosion resistance. Crimped bezel ring. Polycarbonate window is welded to the gauge. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -4 to 140°F if glycerine-filled. Available sizes are and 2-1/2”. 1/2” or 1/4” NPT connection. Compatible with U.S. Gauges 500L, 551L and 552L.

    Click for more
  • Wika® Liquid Filled Pocan® Safety Process Gauges

    Wika® Liquid Filled Pocan® Safety Process Gauges
    See all 14 items in product family
    Wika® Liquid Filled Pocan® Safety Process Gauges Are Used For Chemical And Petroleum Processing.

    Gauges feature a Pocan® case made of fiberglass-reinforced thermoplastic for long-lasting durability and strength. 316 stainless steel wetted parts. Clear acrylic window is removable. Gylcerine filled. Ambient operating temperatures are -4°F to 140°F. Gauges measure 4-1/2”. 1/4" NPT or 1/2” NPT connections.

    Click for more
  • Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges

    Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges
    See all 9 items in product family
    Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges Are Used For Process, Chemical, Power Generation Applications And Any Other Application Requiring Reliable Pressure Measurement.

    Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges are solidly made for long lasting durability and dependability. Type 233.30 gauge has front/blow-out back safety case made of 304 stainless steel. Wetted parts are 316 stainless steel. Twist-off bayonet safety glass window. White aluminum dial with black aluminum pointer. Glycerine filling. Ambient operating temperature range is -4 to 140°F. Available sizes are 2-1/2"and 4¿ diameter for 1/2"or 1/4¿ NPT connection.

    Click for more
  • Wika® Stainless Steel Industrial Gauges With Bayonet Ring

    Wika® Stainless Steel Industrial Gauges With Bayonet Ring
    See all 21 items in product family
    Wika®Industrial Gauges With Bayonet Rings Are Used For Equipment In Chemical Applications, Power Generation, Pollution Control And More.

    Wika® Stainless Steel Industrial Gauges are made with a Type 304 stainless steel case and bayonet ring and Type 316 stainless steel wetted parts. Twist-on bayonet bezel ring. Removable laminated safety glass window is removable. White aluminum dial with adjustable black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled and -4 to 140°F if glycerine-filled. Available sizes in 2-1/2¿ and 4¿ sizes. 1/2¿ or 1/4¿ NPT connection. Compatible with U.S. Gauges 1961 and 1962, and Ashcroft 1009-XPR, 1020S, 1009S and 1009SW.

    Click for more
  • Wika® Stainless Steel Industrial Gauges With Case To Socket Connection

    Wika® Stainless Steel Industrial Gauges With Case To Socket Connection
    See all 23 items in product family
    Wika® Stainless Steel Industrial Gauges With Case To Socket Connection Provide Superior Resistance To The Most Corrosive Media And Environments.

    Gauges are made with 304 stainless steel case amd 316 stainless steel wetted parts for maximum corrosion resistance. Crimped bezel ring. Polycarbonate window is welded to the gauge. White aluminum dial with black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. Available sizes are and 2-1/2”. 1/2” or 1/4” NPT connection. Available with or without Ammonia Scales. Compatible with U.S. Gauge C-1706 and Ashcroft 1009S-XR5.
    Click for more
  • Wika® Large Dial Stainless Steel Industrial Gauges With Case To Socket Connection

    Wika® Large Dial Stainless Steel Industrial Gauges With Case To Socket Connection
    See all 1 items in product family
    Wika® Large Dial Stainless Steel Industrial Gauges With Case To Socket Connection Are Used For Applications Where The Dial Is Read At A Distance.

    Used for chemical, oil exploration, power generation and other applications requiring long-lasting instrumentation. Gauges are made with 304 stainless steel case and 316 stainless steel wetted parts. Safety glass window is removable. White aluminum dial with adjustable black aluminum pointer. Liquid-fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. Available sizes are , and 2-1/2”. 1/2” or 1/4” NPT connection. Compatible with Ashcroft 1009S and 1009SW.

    Click for more
  • Wika® Pocan® Safety Process Gauges

    Wika® Pocan® Safety Process Gauges
    See all 41 items in product family
    Wika® Pocan® Safety Process Gauges Are Used For Use In Chemical And Petroleum Processing Industries.

    Gauges feature a Pocan® case made of fiberglass-reinforced thermoplastic for long-lasting durability and strength. Type 316 stainless steel wetted parts. Clear acrylic window is removable. Liquid-fillable gauges feature adjustable black aluminum pointers. Ambient operating temperatures are -40°F to 140°F when dry or silicone-filled, and -4°F to 140°F. Available in sizes of 4-1/2” or 6”. 1/4" NPT or 1/2” NPT connections. Direct Drive Process Gauges feature a Buna-N gasket and an ambient operating temperature of -65°F to 190°F. 1/2” NPT connection. Gauges are sized at 4-1/2”.

    Click for more
  • Wika® Factory Filled Stainless Steel Industrial Gauges

    Wika® Factory Filled Stainless Steel Industrial Gauges
    See all 94 items in product family
    Wika® Factory Filled Stainless Steel Industrial Gauges Are Used For High-Vibration And Pulsation Environments.

    Gauges are made with a stainless steel case for long-lasting durability. Wetted parts are copper alloy. Polycarbonate window. Black aluminum pointer. Glycerine-filled. Ambient operating temperature range is -4 to 140°F. 2-1/2 gauges are made with white ABS dials. 4 gauges are made with white aluminum dials. Available with 1/4 NPT connection or 1/2 NPT connection. Compatible with US Gauges 535L, 545L, 555L, 556L and 559L, and Ashcroft 3005HL.

    Click for more
  • Wika® One Piece Forged Brass Hydraulic Gauges

    Wika® One Piece Forged Brass Hydraulic Gauges
    See all 59 items in product family
    Wika® One Piece Forged Brass Hydraulic Gauges Are Used For Applications Involving Severe Vibration Or Pulsation.

    Gauges feature brass cases painted with gold. Copper alloy wetted parts. Acrylic window. White aluminum dial with black aluminum pointer. Integral Bourdon tube is soldered or brazed directly into the one-piece case/socket. Glycerine filling offers constant lubrication and protection from vibrations. Ambient operating temperature range is -4 to 140°F. Gauge sizes are 2-1/2” or . Available connections are 1/4” NPT or 1/2” NPT.

    Click for more
  • Wika® Stainless Steel Industrial Gauges

    Wika® Stainless Steel Industrial Gauges
    See all 31 items in product family
    Wika® Stainless Steel Industrial Gauges Are Used For High Vibration And Pulsation Applications.

    Gauges are made with 304 stainless steel case for corrosion resistance. Polycarbonate window. Black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. 1/4” NPT connection or 1/2” NPT connection. and 2-1/2” gauges feature white ABS dials. gauges feature white aluminum dials.

    Click for more
  • Wika® Pocan® Process Gauges With Safety Case

    Wika® Pocan® Process Gauges With Safety Case
    See all 6 items in product family
    Wika® Pocan® Process Gauges With Safety Cases Are Used For Chemical And Petroleum Processing Industries.

    Gauges are built to withstand vibration, corrosives and a wide range of temperature extremes. Case is made with Pocan® (fiberglass reinforced thermoplastic). Lower mount connection. Threaded ring acrylic window is removable. White aluminum dial and black aluminum adjustable pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. 4-1/2” gauge size. Available connections are 1/2” NPT or 1/4” NPT.

    Click for more
  • Wika® Black Steel 10” Industrial Pressure Gauges

    Wika® Black Steel 10” Industrial Pressure Gauges
    See all 2 items in product family
    Wika® Large-Dial Black Steel Industrial Gauges Are Used For Boiler Room Service Or Any Application Where Gauges Are Read From A Distance.

    Gauges provide measurements to ±1.0% accuracy. Made with black painted steel case for lasting strength. Wetted parts are made with brass copper alloy. 1/2" NPT connection. Removable instrument glass window. White aluminum dial and black aluminum adjustable pointer. Ambient operating temperature range is -40 to 140°F. 10” gauge size.

    Click for more
  • Wika® Stainless Steel Economy Industrial Gauges

    Wika® Stainless Steel Economy Industrial Gauges
    See all 5 items in product family
    Wika® Stainless Steel Economy Industrial Gauges Provide Resistance To Corrosive Media And Environments.

    Wika® Stainless Steel Economy Industrial Gauges are made with 316 stainless steel wetted parts and have a series 300 stainless steel case and movement, as well as a welded case-to-socket connection. Polycarbonate window is non-removable. Features a white aluminum dial with a black aluminum pointer. Built-in restrictor. Field liquid-fillable. Ambient operating temperature range is -40° to 140°F. Gauge size is 4¿. Cover mount connection is available in 1/2¿ NPT or 1/4¿ NPT.

    Click for more
  • Wika® Small Stainless Steel Industrial Gauges

    Wika® Small Stainless Steel Industrial Gauges
    See all 2 items in product family
    Wika® Small Stainless Steel Industrial Gauges Are Used In Applications Where Space Is Limited And Stainless Steel Wetted Parts Are Needed.

    Stainless steel case material and wetted parts offer long-lasting durability and make them the used choice for harsh environments. Removable snap-off polycarbonate window. Made with Type 304 stainless steel housing for corrosion resistance. Wetted parts are Type 316 stainless steel. White aluminum dial. Built-in restrictor. Ambient operating temperature range is -40 to 140°F. Choose from Center Back or Lower Mount NPT connection. Available gauge sizes are 1-1/2” and .

    Click for more