Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dial Scales

Dial scales are mechanical weighing devices designed to accurately measure objects' weight. They feature a dial with a needle that indicates the measured item's weight. Dial scales are typically constructed with durable metal or plastic housing and a platform or tray where the object to be weighed is placed. They utilize a spring mechanism or other internal mechanisms to translate the weight of the object into a readable measurement displayed on the dial. They are commonly used in grocery stores, kitchens, laboratories, and more.
7 Results
Top Loading Dial Scales with Bowl

Top Loading Dial Scales with Bowl

CompareImageHeightWidthWeight CapacityDisplay TypeReadabilityMaterialModel #Price
Escali DS115B Mercado Mechanical Dial Scale, 11lb x 1oz/5kg x 20g, Stainless Steel
7 in
10-1/2 in
11 lbs
Fixed Dial
1 oz
Stainless Steel
WBB480523$41.95
Detecto T50B Top Load Scale 50lb x 2oz W/ 8" Fixed Dial, 9" x 9" SS Platform, Removable Bowl
10-1/2 in
8-1/2 in
50 lbs
Fixed Dial
2 oz
Steel
Ships Same Day
WBB586950
$259.95
Heavy Duty Dial Scales

Heavy Duty Dial Scales

Top Loading Dial Scales

Top Loading Dial Scales