Dynamometers
Dynamometers, also known as dynos, are precision instruments designed to measure force, torque, or power during the performance of various mechanical processes. They can assess the performance of engines, motors, turbines, and other mechanical systems by measuring the force, torque, or power they generate. The dynamometers are ideal for the automotive, aerospace, manufacturing, and quality control industries.
Most Relevant
Electronic Dynamometers

Electronic dynamometers ensure measuring accuracy for material handling, distribution, and more. These dynamometers are corrosion resistant for years of reliable service. The injection-molded, thick Lexan panels offer superior impact protection for harsh working conditions, and the LCD display provides high visibility and improves readability in low-light conditions.
| Compare | Image | Weight Capacity | Readability | Display | Material | Series | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5000 kg | 5 kg | LCD | EDjunior | Dillon | Ships Same Day WBB585413 | $2,499.00 | |||
![]() | 2500 kg | 2 kg | LCD | EDjunior | Dillon | Ships Same Day WBB585412 | $2,149.00 | |||
![]() | 25000 kg | 20 kg | LCD | E4340 Alloy Steel | EDjunior | Dillon | Ships Same Day WBB585415 | $3,699.00 | ||
![]() | 10000 kg | 10 kg | LCD | - | Dillon | WBB585414 | $2,899.00 | |||
![]() | 5000 kg | 5/1 kg | LCD | EDXtreme | Dillon | Ships Same Day WBB2305583 | $3,949.00 | |||
![]() | 10000 kg | 10/2 kg | LCD | EDXtreme | Dillon | Ships Same Day WBB585409 | $3,899.00 | |||
![]() | 10000 kg | 10/2 kg | LCD | EDXtreme | Dillon | WBB585399 | $5,199.00 | |||
![]() | 2500 kg | 2/.5 kg | LCD | EDXtreme | Dillon | Ships Same Day WBB2305584 | $3,449.00 | |||
![]() | 2500 kg | 2/.5 kg | LCD | EDXtreme | Dillon | Ships Same Day WBB2305580 | $4,599.00 | |||
![]() | 25000 lbs | 20/5 lbs | LCD | EDXtreme | Dillon | Ships Same Day WBB2305578 | $6,499.00 |
Showing 1-10 of 11 results
Mechanical Dynamometers

Mechanical dynamometers use an anti-parallax dial and pointer for accurate readings from varying sight lines. Dynamometers feature a mar and fog-resistant dial. Durable powder coat paint provides outstanding protection and some models come with a high-strength case. A wide temperature range allows them to be used in nearly any environment. Other specifications vary per model.
Showing 1-10 of 12 results

Digital Crane Dynamometers