Shop Microscopes
Type
For Use With
Brand
Length
Material
Width
Height
Color
Price
Related Products
Tilting focus holder with integral, adjustable illuminator port. Rack and pinion mount allows smooth, precise focusing over 55mm of travel. Coarse focus mechanism incorporates a slip clutch and tension adjustment. Uses 15.8mm (5/8") diameter, 34.5mm long mounting pin. The 84.2mm diameter opening accepts all EM Series stereo bodies.
✓ Binocular viewing body with eyetubes inclined at 45° ✓ WF10x/20mm field of view focusing eyepieces with roll down eyeguards ✓ Magnification range 7x to 30x (with 10x eyepieces) ✓ 97mm working distance ✓ Airtight and anti-mold design LED Quadrant Ring Light with sectional lighting control; allows users to direct the light from 4 separate quadrants and 10-step variable intensity light control ✓ Color temperature: 6400 K ✓ Single arm boom stand with base, 22.5" horizontal reach, 15" solid aluminum vertical post, 11 ...
✓ Binocular viewing body with eyetubes inclined at 45° ✓ WF10x/20mm field of view focusing eyepieces with roll down eyeguards ✓ Magnification range 7x to 30x (with 10x eyepieces) ✓ 97mm working distance ✓ Airtight and anti-mold design ✓ LED Ring Light with variable intensity control, 7-watt, 6500 K color temperature ✓ Plain Focusing Stand with tension adjustment, 4" (100mm) of focus travel ✓ Black and white stage plate ✓ Shipping weight 16 lbs.
LW Scientific R3M-TN4A-DAL3 Revelation III DIN Achromatic Trinocular Microscope, 4 Objectives The Revelation III professional-grade microscope is a best-seller into physician and veterinarian clinics, as well as universities and medical schools. New for 2013, the Revelation lll now comes with LED illumination, for daylight color, low heat, low power consumption, and super-long bulb life (30,000). Equipped for performance, its features include titanium-finished DIN achromatic or DIN Plan optics and a 30-year anti-fungal coating. The Revelation III is the choice for superior performance at ...
Focus holder with coaxial coarse and fine focus for high magnification applications where precise fine focus adjustment is required. Rack and pinion mount allows smooth, precise focusing over 33mm of travel. Coarse and fine focus mechanism incorporates a slip clutch and tension adjustment. Fits 20mm diameter, 82mm long mounting post (FC11 adapter is required for mounting to the 71mm long posts on our S-4100, S-4200, and S-4500 stands). The 84.2mm diameter opening accepts all EM Series stereo bodies.