LX Microscopes by UNITRON Binocular Microscope, LED-ECO Ring, Plain Focusing Stand, 7X-30X
Write a Review
|
Questions & Answers (0)
Product Description
✓ Binocular viewing body with eyetubes inclined at 45° ✓ WF10x/20mm field of view focusing eyepieces with roll down eyeguards
✓ Magnification range 7x to 30x (with 10x eyepieces)
✓ 97mm working distance
✓ Airtight and anti-mold design
✓ LED Ring Light with variable intensity control, 7-watt, 6500 K color temperature
✓ Plain Focusing Stand with tension adjustment, 4" (100mm) of focus travel
✓ Black and white stage plate
✓ Shipping weight 16 lbs.
✓ Magnification range 7x to 30x (with 10x eyepieces)
✓ 97mm working distance
✓ Airtight and anti-mold design
✓ LED Ring Light with variable intensity control, 7-watt, 6500 K color temperature
✓ Plain Focusing Stand with tension adjustment, 4" (100mm) of focus travel
✓ Black and white stage plate
✓ Shipping weight 16 lbs.
PRICE
$1,599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5 in |
| Width | 11.5 in |
| Height | 12.5 in |
| Weight | 16 lbs |
Product Details
| Viewing Head | 45° Viewing Angle |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | Gray |
| Series | System 230 |
| Working Distance | 97mm |
| Magnification | 7X-30X |
| Mounting Location | Plain Focusing Stand |
| Wattage | 7 W |
| Zoom Ratio | 4.3:1 |
| Voltage | 120V |
| Light Source | LED |
| Material | "Steel, Polymer" |
| Lens Material | Glass |
| Description | LX Microscopes Binocular Microscope |
| Magnification Range | 7X-30X |
| Manufacturers Part Number | 20783 |
| Brand | LX Microscopes by UNITRON |
Warranty
| Warranty | 5 yr |