Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047573

MPN #: FC

Meiji Techno FC Focus Block/Holder

Product Description
Focus holder with coaxial coarse and fine focus for high magnification applications where precise fine focus adjustment is required. Rack and pinion mount allows smooth, precise focusing over 33mm of travel.

Coarse and fine focus mechanism incorporates a slip clutch and tension adjustment. Fits 20mm diameter, 82mm long mounting post (FC11 adapter is required for mounting to the 71mm long posts on our S-4100, S-4200, and S-4500 stands). The 84.2mm diameter opening accepts all EM Series stereo bodies.

PRICE
$535.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height7 in
Weight4 lbs

Product Details

TypeMicroscope Accessories
ColorTan
Accessory TypeFocus Block
For Use WithEM Series
MaterialPlastic/Cast Aluminum Alloy
DescriptionFC Focus Block/Holder
Package Quantity1
Manufacturers Part NumberFC
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO9001, ROHS