Meiji Techno FS Focus Block/Holder
Write a Review
|
Questions & Answers (0)
Product Description
Tilting focus holder with integral, adjustable illuminator port. Rack and pinion mount allows smooth, precise focusing over 55mm of travel. Coarse focus mechanism incorporates a slip clutch and tension adjustment. Uses 15.8mm (5/8") diameter, 34.5mm long mounting pin. The 84.2mm diameter opening accepts all EM Series stereo bodies.
PRICE
$525.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 7 in |
| Weight | 4 lbs |
Product Details
| Type | Microscope Accessories |
| Color | Tan |
| Accessory Type | Focus Block |
| For Use With | EM Series |
| Material | Plastic/Cast Aluminum Alloy |
| Description | FS Focus Block/Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | FS |
| Brand | Meiji Techno |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ISO9001, ROHS |