Engine Driven Welders & Accessories
Brand
Voltage
Amperage
Width
Length
Height
Type
Color
Price
Related Products
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools. Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Simple To Use, Easy To Customize Simplicity Easy-to-use ...
Out in the shipyards, construction sites and fabrication shops, it pays to keep it simple. The Flextec 500X multi-process welder is easy to set up and operate, yet rugged enough to stand up to heavy-duty indoor and outdoor applications. Basic pulse MIG capability is standard on the Flextec 500X , including weld modes for carbon steel, stainless steel, aluminum and metalcore electrodes. The Flextec 500X welder is also equipped with CrossLinc® technology giving you the flexibility to control the machine from hundreds of feet away without a control cable. SIMPLE: Simple interface for ease of ...
Choose the Ranger 305 LPG for those environments where gasoline and diesel emissions are not acceptable. Includes a liquid propane gas supply hose with coupler for easy connection to the liquid draw outlet of an LP-gas cylinder. The 10,000-watt peak single-phase AC generator powers motor starting, tools and inverter welders for extended range and process capability. Features: Top-of-the-line Kohler® overhead valve (OHV) 25 HP Command® LPG engine Digital weld meters monitor actual welding output Built-in "hot" start for easier starts and restrikes Multi-Process Welding: Excellent DC ...
Lincoln Electric Ranger 250 GXT Engine Driven Welder w/ Electric Fuel Pump, Kohler, 250A, 60 Hz, Red
Get all of the XTras needed for construction and maintenance work. That's XTra welding performance with 250 amps for AC or DC stick and DC wire welding and XTra power with up to 11,000 watts peak for lights, grinders or high amperage equipment. You also get XTra protection and quiet operation with the Lincoln enclosed case. Totally Enclosed Case: Engine is fully protected 3 service access doors Low Noise - 76.4 dBA sound level at 23 ft. (7 m). 100.7 dB sound power (Lwa) at rated output Choose from painted, camo wrapped, or stainless steel roof, case sides and engine doors Versatile AC/DC ...
The Air Vantage® 566X is a powerful multifunction machine that offers up to 600 amps of IEC rated welding output, 20 kW of auxiliary power, and 60 cfm of compressed air in a single package. This 3-in-1 workhorse has been designed to meet the most challenging job site needs and environments. The rugged Air Vantage 566X can handle a challenging assortment of tasks from heavy-duty carbon arc gouging to pulse welding. Now better than ever, the machine features CrossLinc® Technology to provide welders with greater control at the arc to help improve safety, productivity, and weld quality. ...