Stick Welding Systems
Brand
Length
Height
Color
Price
Related Products
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools. Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Simple To Use, Easy To Customize Simplicity Easy-to-use ...
From technical training to industrial fabrication, Lincoln Electric® is introducing an all-new industrial 300 Amp, Do-Everything Power Wave. Packed with all of the performance and leading-edge technology you expect from a Power Wave system, now completely revamped to take the industrial "all-in-one" class of welders to the next level. Features: Best-in-Class Performance - Industry's only true 300 Amp, 100% Duty Cycle, All- Process Machine All-Process Versatility - SMAW, GTAW, GMAW, FCAW, CAG processes, with high-frequency and AC capabilities as well as access to advanced processes ...
POWER MIG® 220 AC/DC multi-process welder is portable for pulsed MIG, Stick, AC/DC TIG, and Flux-Cored welding. The POWER MIG 220 AC/DC multi-process welder is a reliable, easy-to-use machine for the general fabricator, small contractor, or repair personnel. The sleek, rugged, and solid ergonomic design with multiple lift points maximizes mobility around the shop, and user-friendly technology makes the setup process & selection of weld settings incredibly simple. Take on any job with MIG, AC/DC TIG, Stick, or Flux-Cored; with the versatile POWER MIG® 220 AC/DC welder. Features: ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
When it's time for thicker materials and heavier jobs, choose the Precision TIG® 375, which provides for the highest duty cycle in its class. The Precision TIG® 375 also features a built-in TIG pulser, that can be activated to help control heat input in the weld and reduce distortion and burn-through on thin materials. Precision TIG® 375 welder delivers stable low amperage starting, welding and cratering for both AC and DC welding. Features: AC Auto-Balance® automatically adjusts for the optimal mix of cleaning and penetration when welding aluminum. Or, take full control - adjust the AC ...