- Designed for a dual group 8D batteries.
- A four-corner fastening system for easy installation.
- Large cable entry holes for heavy gauge wires (up to 4/0 AWG).
- Large internal reservoir to collect battery acid.
- Rugged, rotationally molded design for extreme conditions.
- Meets Coast Guard (USCG) Code of Federal Regulations 183.420.
- Meets American Boat and Yacht Council (ABYC) E-10.7.
NOCO Dual 8D Commercial Grade Battery Box - HM485
Write a Review
|
Questions & Answers (0)
Product Description
The HM485 Commercial Battery Box is a battery storage solution for sizes dual group 8D batteries, including Marine, RV and Commercial equipment. It features a four corner fastening system and captive lid for easy installations, large cable entry holes for heavy gauge wires, full flow ventilation for releasing battery gasses, and a large battery acid reservoir. Its rugged, rotationally molded design provides ultimate protection in low-temperature environments and protects against UV, oil, gas and other contaminants. Perfect installation in a boat, camper, motorhome, trailer, or caravan, as well as, commercial and generator equipment.
PRICE
$199.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-13/32 in |
| Width | 24-13/32 in |
| Height | 12-1/2 in |
| Inside Length | 21 in |
| Inside Width | 23 in |
| Inside Height | 10.6 in |
| Weight | 16.4 lbs |
Product Details
| Type | Battery Box |
| Color | Black |
| For Use With | Dual Group 8D Battery |
| Includes | Dual Group 8D Battery Box and Fastening Knobs |
| Material | UV Resistant Plastic |
| Description | Dual 8D Battery Box |
| Package Quantity | 1 |
| Manufacturers Part Number | HM485 |
| Brand | Noco |
Compliance & Certifications
| Certifications | USCG 183.420. , ABYC E-10.7., cETL |