Browse Open Leg Work Bench

(2,233 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches (Adjustable Leg)

  • Less...
  • More...

Height Inches (Fixed Leg)

Top Construction

  • Less...
  • More...

Color Finish

Accessory Type

Brand

Price

Go

Recently Viewed

Categories

  • Adjustable Height Work Benches

    Adjustable Height Work Benches
    See all 109 items in product family
    Adjustable Height Workbenches Offer Utility for both Industrial and Home Garage Applications

    Adjustable height work benches are ideal for use as industrial workbenches, or garage workbenches. Multiple top options include Plastic Laminate, Shop Top, ESD, Stainless Steel, Steel, and Maple, Birch or Ash Butcher Block Tops.

    All Models Include:
    • Adjustable Height: 29" to 37"
    • All steel channel construction for long-lasting durability.
    • Outlet knockouts on front and back of legs for installation of Global Duplex Outlet, Model #249854
    • Scratch resistant powder coat finish.

    Click for more
  • Heavy Duty Height Adjustable Production Bench - Blue

    Heavy Duty Height Adjustable Production Bench - Blue
    See all 66 items in product family
    Heavy Duty Height Adjustable Production Bench Is Used Shop Desk For Mechanics, Home Workshops, Woodworking, Construction And More.

    Heavy Duty Height Adjustable Production Bench is made of 14 gauge tubular steel for long lasting durability and strength. Open leg workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Scratch resistant powder coat finish protects bench top surface. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are ESD, Maple Butcher Block, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Blue. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Heavy Duty Height Adjustable Production Bench - Tan

    Heavy Duty Height Adjustable Production Bench - Tan
    See all 65 items in product family
    Heavy Duty Height Adjustable Production Bench Is Used Shop Desk For Mechanics, Home Workshops, Woodworking, Construction And More.

    Heavy Duty Height Adjustable Production Bench is made of 14 gauge tubular steel for long lasting durability and strength. Open leg workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are ESD, Maple Butcher Block, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Tan. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Industrial Adjustable Height Workbench

    Industrial Adjustable Height Workbench
    See all 2 items in product family
    Industrial Adjustable Height Workbench Is Used Shop Desk For Mechanics, Home Workshops, Woodworking, Construction And More.

    Industrial Adjustable Height Workbench is made of all-welded steel for long lasting durability and strength. Open leg workbench features 3" wide 13 gauge channel formed steel legs with adjustable height from 29-1/2 to 34-1/2" high on 1" increments. Features a 15" deep shelf below bench top for convenient storage. 1-1/2" thick top with side to side steel reinforcement and 3000 lb. capacity provides strong, sturdy work surface. Bench top constructed of Plastic Laminate with standard Square Edge. Complete Workbench option includes riser, drawer, lower shelf, 6 outlet surge protector and 30 pc. peg hook kit. Dimensions are 60"W x 30"D. Color is Blue.

    Click for more
  • Pre-Configured Height Adjustable Workbenches

    Pre-Configured Height Adjustable Workbenches
    See all 48 items in product family
    Pre-Configured Benches Are Built To Withstand Years Of Heavy Use.

    These industrial workbenches feature adjustable height legs which allow customizable comfort by adjusting leg height. 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs are finished with scratch resistant gray powder coat. Easy assembly. Available with or without a Work Bench Riser Shelf.

    Click for more
  • Workbench Legs with Outlet Knockouts

    Workbench Legs with Outlet Knockouts
    See all 6 items in product family
    Workbench Legs with Outlet Knockouts
    Available in Fixed Heights of 28" or 32" or an Adjustable Height of 27-7/8" to 35-3/8". Made of 13 gauge steel. All legs feature removable duplex knockouts for installation of hard wired electrical outlet. Legs feature pre-drilled holes for tops, stringers, and lower shelf attachment. Legs can be mounted to bench tops 30" or 36" deep. Priced Per Leg


    Click for more
  • Stackbin 1005 Series Workbenches

    Stackbin 1005 Series Workbenches
    See all 181 items in product family
    Stackbin 1005 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 1005 Series Workbenches are fully arc welded and made with 2" x 2" 16 gauge steel box tubing and 16 gauge steel-formed aprons to ensure long lasting durability. Features adjustable leg heights for ease of use. Welded footrest for added strength and support. All accessories from drawers to overhead structures can be bolted onto workbenches for increased versatility. 1000-pound capacity. Dimensions and table top construction vary per model. All full-welded frames ship fully assembled.

    Click for more
  • Stackbin 3505 Series Workbenches

    Stackbin 3505 Series Workbenches
    See all 202 items in product family
    Stackbin 3505 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 3505 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features adjustable leg heights for ease of use. Workbench base structure allows the addition of any workbench accessories we offer for increased versatility. 3500-pound capacity. Dimensions and table top construction vary per model.

    Click for more
  • Little Giant® Adjustable Welded Workbenches

    Little Giant® Adjustable Welded Workbenches
    See all 51 items in product family
    Little Giant® Adjustable Welded Workbenches Are Used For Workshops, Warehouses, Laboratories And More.

    Adjustable welded workbenches are made using a welded 12-gauge steel top that is double reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs are adjustable from 27” to 41” high at 2” increments. Workbenches hold up to 5000 lbs. Available with Steel Top or Hardboard-Over-Steel Top. Fully assembled. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Adjustable Height Butcher Block Top Tables

    Little Giant® Adjustable Height Butcher Block Top Tables
    See all 37 items in product family
    Little Giant® Maple Top Tables Are Used For Classrooms, Workshops, Laboratories And More.

    Maple top tables are made with a 1-3/4” thick butcher block top with 2-coat catalyzed varnish finish for a durable yet forgiving work surface. The impact-resistant hardwood top is non-conductive and resists damage from heavy blows. All-welded angle steel frame provides durability and strength. Legs adjust between 32” and 35” high. Available with Open Angle Frame Base or 12-Gauge Steel Lower Shelf. Fully assembled. Tables hold up to 1000 lbs. Fully assembled. 1 Year Limited Warranty.

    Click for more