Browse Pedestal Work Benches

(839 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

Capacity Lbs.

Color Finish

Brand

Price

Go

Recently Viewed

Categories

  • Tennsco Heavy Duty Pedestal Work Benches

    Tennsco Heavy Duty Pedestal Work Benches
    See all 56 items in product family
    Modular workbenches are the used choice for craftsmen. These workbenches are all-welded, made of heavy gauge steel and have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H and are finished in durable gray baked enamel. Available pedestal configurations are: 2 Cabinets, 3 Drawer/ 1 Cabinet, 4 Drawer/ 3 Drawer, 4/ Drawer 1 Cabinet, 4 Drawer/ Open Leg, Doube 3 Drawer, and Double 4 Drawer
    Click for more
  • Stackbin Double Pedestal 3 Drawer/Cabinet

    Stackbin Double Pedestal 3 Drawer/Cabinet
    See all 144 items in product family
    Stackbin Double Pedestal 3 Drawer/Cabinet Workbenches Are Used For Workshops, Garages And Other Heavy Duty Work Settings.

    Stackbin Double Pedestal 3 Drawer/Cabinet Workbenches are constructed of 16 and 18 gauge spot welded and bolted steel with a butcher block or plastic laminate top for versatility and long lasting durability. Provides cabinet pedestal and three drawer pedestal with two 5 inch drawers and one 11 inch long drawer. Ships fully assembled. Simply bolt to bottom of any work surface. Design allows addition of workbench accessories. Top constructions are Butcher Block Square Edge, Plastic Laminate Safety Edge, Plastic Laminate Square Edge and Plastic Laminate w/T Molding. Colors are Black, Blue, Gray. Draw lengths are 16 in. and 23 in.. Height is 30-1/4 in.. Top thickness is 1-3/4 in.. Available in a variety of widths and depths.

    Click for more
  • Fort Knox Pedestal Workbenches

    Fort Knox Pedestal Workbenches
    See all 6 items in product family
    Pedestal Workbenches Are Used For Customized Workstation Needs In Commerical Or Industrial Applications.

    Pedestal Workbenches are made of heavy gauge steel and coated with textured two-tone black and red powder coat finish for long lasting durability. Functional and modular, each major component can be stand alone or in conjunction with other major components. Measures 18"W x 24"D x 32"H. 1 shelf; 3 or 6 drawers.

    Click for more
  • Stackbin Heavy Duty Modular Drawers

    Stackbin Heavy Duty Modular Drawers
    See all 42 items in product family
    Stackbin Pedestal Drawers Are Used For Workspaces Or Personal File Organization.

    Stackbin Pedestal Drawers are made of 16 & 18 Ga. Spot Welded & Bolted or 18 Ga. Spot Welded for long lasting durability. Drawers can bolt together to create a modular drawer workbench that can be reconfigured at any time. Drawers are 3, 5, or 11 inches high. Weight capacity of 75 lbs. Available in Drawer, Drawer W/Lock, File Drawer and Steel Drawers. Color finishes are Black, Blue and Gray.

    Click for more