Waterproof Terminals

Waterproof Terminals

Gardner Bender Waterproof Terminals Insulate And Protect Connections From Wire Pullout, Moisture Intrusion And Abrasion.

Gardner Bender Waterproof Terminals are constructed with Heat Shrink insulation that melts and flows when heated to create a seal. The seal waterproofs and environmentally seals electrical connections. Terminals resist salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volts max. with a temperature rating of 221°F (105°C). Color coded by wire gauge size for easy identification. Choose from spade and ring styles.


Customers Who Viewed This Also Viewed

COMPARE
WIRE RANGE RATING COLOR PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.17.157:25