Briggs & Stratton® Portable Generators

Briggs & Stratton® Portable Generators

Briggs & Stratton® Portable Generators Provide Convenient Back Up Power During Outages To Run Small Tools, Appliances And Other Electrical Devices.

Briggs & Stratton Portable Generators are designed for long lasting durability, high performance, and great fuel efficiency. Power Surge™ alternators produce up to 25% more starting wattage for all power needs, providing a much needed energy source for power outages or to start large motor-driven appliances and tools simultaneously. 8-14 hour run times at 50% load. Multi-Featured Control Panels offer various Outlet Configurations to provide operator ease. Never Go Flat Wheels provide easy mobility and/or transport. Available in Recoil, Push Button and Recoil and Key Start and Recoil. Fuel tank gallon capacities range from 1.5-7. Wattages range from 1,150-10,000. EPA Approved. Certain models Approved for CSA & CARB (CA only)


RATED WATTS
  • RATED WATTS
VOLTAGE
  • VOLTAGE
START TYPE
  • START TYPE
FUEL TANK (GAL)
  • FUEL TANK (GAL)
RUN TIME (HR)
  • RUN TIME (HR)
OUTLET QTY.
  • OUTLET QTY.
OUTLET TYPE
  • OUTLET TYPE
COMPARE
MFG. PART # RATED WATTS VOLTAGE START TYPE FUEL TYPE FUEL TANK (GAL) RUN TIME (HR) OUTLET QTY. OUTLET TYPE APPROVALS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.56.126:26