Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nuvo 62/111 Stix-1 Module Mini Pendant, Frosted Glass, Patina Bronze, 2.5"W X 54"H

Rollover image to zoom in

Click image to enlarge

Nuvo 62/111 Stix-1 Module Mini Pendant, Frosted Glass, Patina Bronze, 2.5"W X 54"H

Item #: WBB1298510

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.99
Product Information
Customer Review
Product Q&A
Satco 62/111 Stix-1 Module Mini Pendant, Frosted Glass, Patina Bronze, 2.5"W X 54"H

Dramatic fixtures that may be mounted on the wall of suspended from the ceiling, Stix luminaries will add a unique focal point in any room design, and deliver significant energy savings over conventional fixtures.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER62/111
    • STYLEContemporary
    • SERIESNuvo
    • LAMP TYPELED
    • CLASSIFICATIONDamp
    • APPLICATIONCeiling
    • COLLECTIONStix
    • BULBLED - KolourOne Motivation Module - 4.8W/2700K
    • SHADE COLORFrosted Glass
    • BULB INCLUDEDY
    • ENERGY STARN
    • SHADE MATERIALGlass
    • ENERGY SAVERY
    • # OF MODULES1
    • LENGTH INCHES7.875
    • WIDTH INCHES2.5
    • COLOR FINISHPati Bronze
    • HEIGHT INCHES54 Adjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!