Packard® Heat Sequencers

Packard® Heat Sequencers

Packard® Heat Sequencers Are Used For Staging Heaters To Prevent Circuit Overload.

Heat sequencers are solid state and feature quick-connect terminals. Shock and vibration resistant. Sequencers mount in any position. Full-load rated auxiliary contacts. Sequencers are contact rated to 25 Amps at 120V or 240V, and 12.5 Amps at 480V. Standard operating ambience between -50°F and 165°F. UL and CSA recognized.


Customers Who Viewed This Also Viewed

COMPARE TIMINGS ON TIMINGS OFF
TIMINGS SWITCHES M1-M2 M3-M4 M5-M6 M7-M8 M9-M10 M1-M2 M3-M4 M5-M6 M7-M8 M9-M10 TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.110.186:25