External Spiral Rings

External Spiral Rings

External Spiral Rings Are Designed To Absorb Vibrations and Impact For Electronic Equipment, Small Appliances, and more.

These rings are coiled from wire and used for large size or short run applications. Available in internal, external, tabbed, and dished in a variety of materials and finishes. The steel construction provides strength and durability. Dimensions and package quantities vary per model.


SHAFT DIA.
  • SHAFT DIA.
GROOVE DIA.
  • GROOVE DIA.
CONSTRUCTION
  • CONSTRUCTION
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 37 items Show All Items

COMPARE
BRAND SHAFT DIA. GROOVE DIA. CONSTRUCTION MATERIAL FINISH PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 37 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.87.166:25