Internal Spiral Rings

Internal Spiral Rings

Internal Spiral Rings Are Designed To Absorb Vibrations and Impact For Electronic Equipment, Small Appliances, and more.

These rings are coiled from wire and used for large size or short run applications. Available in internal, external, tabbed, and dished in a variety of materials and finishes. The steel construction provides strength and durability. Dimensions and package quantities vary per model.


SHAFT DIAMETER
  • SHAFT DIAMETER
HOUSING DIAMETER
  • HOUSING DIAMETER
GROOVE DIAMETER
  • GROOVE DIAMETER
CONSTRUCTION
  • CONSTRUCTION
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 40 items Show All Items

COMPARE
BRAND SHAFT DIAMETER HOUSING DIAMETER GROOVE DIAMETER CONSTRUCTION MATERIAL FINISH PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 40 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.83.123:103