Call us 7 days a week
S-Hooks can be used for Light Duty Hanging and Connections.
S-Hooks are made of thick stainless steel or carbon steel to provide long lasting durability. "S" shape allows fasteners to provide temporary hanging or connections. Wire thicknesses range from 0.080" - 0.375". Inside diameters range from 0.127" - 1.02". Hook openings range from 0.075" - 1.02". Color finishes are Plain or Zinc Clear.
Showing 15 of 20 items Show All Items
COMPARE | |||||||||||||
BRAND | OVERALL LENGTH | INSIDE DIA. | HOOK OPENING | WIRE THICKNESS | MATERIAL | FINISH | COUNTRY OF ORIGIN | PACKAGE QTY | IMAGE | MODEL | QTY | PRICE |