Liquid Coffee Dispensers

Liquid Coffee Dispensers

Liquid Coffee Dispensers Provide Coffee-On-Demand Service For Caterers, Banquets, Hotels, Convention Centers, Food Service Establishments And More.

Liquid Coffee Dispensers are made of metal and plastic for long-lasting durability. Dispensers accommodate cups, mugs, 1/2 gallon and 1 gallon box coffee containers. Convenient flip tray dispenses coffee into large carafes or decanters. Tank drains easily maintained for dependability. Multi-volt design accommodates outlets rated at 100V to 240V. Thermoelectric heating technology provides optimal performance. FlavorGard® technology comes standard with all coffee dispensers to monitor and stabilize extract-to-water ratio for reliability. Refill and rinse LEDs provide feedback dependability. Low-profile dispense nozzles provide over 120 5-oz. cups per hour. Low-profile Dispenser fills two 1/2 gallon box containers. Refrigerated Dispenser dispenses iced coffee at temperatures of 38° to 42° F. UL Listed. NSF compliant. Capacities are 120 cups/hour, 125 cups/hour, 126 cups/hour, 500 cups/hour and 810 cups/hour. Colors are Black and Gray. Voltages are 120. Watts are 240, 1,440 and 1,700. Dimensions vary per type.


CAPACITY
  • CAPACITY
VOLTS
  • VOLTS
CONNECTOR
  • CONNECTOR
COMPARE DIMENSIONS
BRAND CAPACITY VOLTS WATTS AMPS W" D" H" CONNECTOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

3.92.28.84, 34.195.252.241:34