Transformer Cooling Fan Motors

Transformer Cooling Fan Motors

Marathon Motors Fan Blower Motors, TEAO and TENV Are Used For Residential, Commercial Or Industrial Applications.

Marathon Motors Fan Blower Motors, TEAO and TENV are solidly manufactured for long lasting durability and dependability. Continuous duty motors have sturdy Totally Enclosed Air Over (TEAO) and Totally Enclosed Not Vented (TENV) enclosures and ball bearing construction to accommodate varying belt loads and tension. Dynamically balanced rotors for reduced vibration and quiet operation. Wide selection of 115/230V, 115/200-230V, 208-230V and 115V units are available in 1/20, 1/4, 1/3 and 1/2 horsepower, 900 to 1625 RPM and various mountings.


HORSEPOWER
  • HORSEPOWER
RPMS
  • RPMS
COMPARE PRICE EACH
CATALOG NO. HORSEPOWER RPMS VOLTS IMAGE MODEL QTY 1 - 3 4 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.183.183:44