Mills Between Wall and In-Corner Stainless Steel Bathroom Compartments

Mills Between Wall and In-Corner Stainless Steel Bathroom Compartments

Mills Between Wall and In-Corner Stainless Steel Bathroom Compartments Bathroom Stalls and Restroom Areas in Offices.

These in-corner steel compartments have superior panel integrity against water penetration to stop panels rusting from the inside. Available styles are Between Wall, In-Corner, In-Corner ADA with 2, 3, 4, and 5 stall configurations. The In-Corner configuration has compartments parallel to the back wall and affixed to one end wall, using the end wall as one end of the configuration. Floor mounted overhead brace partitions are durable enough for heavily trafficked or vandal prone areas. Satin brushed color finish.

  • Chromed Zamac Wraparound Gravity Hinge
  • Chromed Zamac Concealed Slide Latch and Keeper
  • Chromed Zamac Stirrup Brackets
  • 15 year warranty against rust-out



Customers Who Viewed This Also Viewed

DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
COMPARE DIMENSIONS
DESCRIPTION TYPE W" D" CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.114.202, 70.132.33.74:29