Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components

Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components

Overhead-Braced Powder Coat Steel Bathroom Partitions & Components Help Create Private Bathroom Stalls In Public Restrooms.

Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H shoe to cover bottom mountings. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation. ADA-compliant panel available. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac. Head Rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H.


DESCRIPTION
  • DESCRIPTION
WIDTH"
  • WIDTH"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION WIDTH" HEIGHT" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

34.229.24.100, 34.226.14.209:25