Metpar Overhead-Braced Steel Bathroom Compartments

Metpar Overhead-Braced Steel Bathroom Compartments

These Pre-Configured Overhead-Braced Steel Bathroom Compartments Create A Structurally Sound Configuration For Areas Where Strength Is Required.

Metpar steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Doors include latch for privacy. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. Pre-configured bathroom stall compartments include everything needed to build a 1 compartment, 2 compartment or ADA compartment bathroom stall. In-Corner stalls measure 36"W x 60"D each. ADA Compliant stalls measure 60"W x 61-1/4"D.


COMPARE DIMENSIONS
DESCRIPTION W" D" CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

54.161.118.57, 34.195.252.40:24