Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

String Trimmers & Edgers

String trimmers and edgers maintain tidy landscapes and provide efficient solutions for defining borders and getting hard-to-reach areas. They typically feature adjustable handles and have safety features to protect the user from debris and accidental starts. String trimmers and edgers are ideal for landscapers, property managers, and any commercial outdoor space.
22 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Voltage
View All Price
22 Results
Compare
BESTSELLER
1
1
$285.95
Ships within 1 Business Day

Cutting Swath

15 in

Cutting Line Size

0.095 in

Battery System

POWER+

Voltage

56 V

Compare
1
1
$279.95
Ships in 7 Business Days

Voltage

60 V

Compare
1
1
$94.95
Ships in 3 Business Days

Cutting Swath

18 in

Cutting Line Size

0.080 in

Compare
BESTSELLER
1
1
$139.95
Free Shipping
Ships in 7 Business Days

Voltage

20 V

Compare
BESTSELLER
1
1
$235.95
Ships within 1 Business Day

Cutting Swath

9-1/2 in

Battery System

POWER+

Voltage

56 V

Battery Included

No

Compare
Clearance
1
1
See price in cart
Ships within 1 Business Day

Cutting Swath

13 in

Cutting Line Size

0.080 in

Battery System

PWRCORE 20

Voltage

20 V