Heavy Duty Steel Rolling Ladder

Heavy Duty Steel Rolling Ladder

Heavy Duty Steel Rolling Ladders Provide Access To Stored And Shelved Products Or Equipment In Warehouses, Construction Yards And More.

Heavy Duty Steel Rolling Ladders are made with 1-1/16" diameter tubular steel for long lasting durability. Rolling ladders include 7"D steps and rubber-tipped feet for stability and safety. 32”H handrails are included on 4-12 step ladders; 36"H handrails included on 13-16 step ladders. Powder coat finish. Steel rolling ladders meet OSHA requirements. Grip Step Rolling Ladders offer maximum slip resistance with a self-cleaning flow-through design that is used for wet, slippery environments. Perforated Step Rolling Ladders offer an economical slip resistant safety step. Rolling Ladders are available with Spring Loaded Casters that retract under user's weight or an easy-to-use Foot Pedal/Step Lock activated lockstep.

5 step or larger rolling ladders shipping to CA require the purchase of the CAL-OSHA Kit.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
LOCK TYPE
  • LOCK TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TOP STEP BASE
STEP QTY STEP TYPE STEP W" D" H" W" D" LOCK TYPE HANDRAIL HT." IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

52.91.221.160, 70.132.33.74:34