x

Take 15% off your entire order!

Offer applied at checkout

Elevated Bucket & Pail Dolly

Elevated Bucket & Pail Dolly

Elevated Bucket & Pail Dolly features a Raised Cradle that offers Improved Ergonomic Positioning with less Fatigue and Strain.

Elevated Bucket & Pail Dolly is an excellent solution for transporting and positioning plastic and steel Pails. Dolly is designed to work with round Buckets with a maximum diameter of 10-¾", or square buckets and boxes not exceeding 10-¾" x 10-¾". Platform height is 26-½" and cradle uprights feature vinyl sleeves to firmly grip the Pail. Dolly weighs just 17 lbs. and folds to a compact 26"L x 5-½"W x 31"H for easy portability between worksites. Overall in-use size is 19-½"L x 19-½"W x 31"H. All steel construction with a durable yellow powder coat finish. Rolls smoothly with 3" polyurethane swivel casters.