Locks
Type
Brand
Diameter
Length
Material
Height
Price
Related Products
Morse® Drum Karrier - 55 Gallon Steel Drum - Accepts Diameter Adaptor & Bracket Assembly - 800 Lbs. Capacity Below-Hook Drum Carriers with 800 Lb. Capacity. Morse Below-Hook Drum Carriers enable you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360 in either direction. These drum carriers require that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the ...
Morse® PailPRO™ Drum Lifter - Top Chine - 11"-15" Diameter - 1000 Lb. Capacity One drum lifter to do it all! The Lifter has self-adjusting tong-like action to lift a rimmed steel, plastic or fiber (cardboard) drum. The drum lifter automatically grips various common types of closed head drums. Lift a drum to or from four-drum pallets or rows of adjacent drums. Drum Lifter handles: Steel or Plastic rimmed drum 18" to 26" (46 to 66 cm) diameter Typical plastic rimmed 30 to 55 gallon drum (114 to 208 liter drum) Fiber drum (cardboard drum) 18.5" to 23" ID (47 to 87.4 cm ID), 19" to ...
Lift, Transport and Deposit 55 Gallon Drums Without Leaving the Seat of your Forklift! Forklift Mounted Drum Grab has an automatic clamping lock that maintains a positive grip, even over rough floor surfaces. Grip will not unlock until drum is set down ensuring safe and secure drum transport. The Drum Grab works with steel, poly or fiber drums, both open and closed head. Rugged all-steel construction offers 1000 lb. capacity. 5-½" x 2" fork pockets. 1 Year Limited Warranty.
Morse® PailPRO™ 1 To 5 Gallon Can Tumbler with Timer for 2 Cans - 1-Phase 115V Motor - Capacity: 100 Lbs. per Can Morse® PailPRO™ Can Tumblers provide aggressive corner-over-corner mixing action. Mix products inside your sealed cans or pails with these can rotators to reduce hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon pails or cans (4 to 19 liter pails or cans). Morse 5 Gallon Can Tumblers mix or agitate small batches quickly and economically Re-homogenize settled ingredients Use as pail or bucket mixer to blend liquid ...
This high volume, low pressure, double action, transfer pump is a safe and economic way to empty any tank and drum. Drum hand pump with 36-1/2" long dip tube, dual pump action, built in check valves suitable to empty most metal and plastic 55 gallon drums. Suitable for food use, DEF and EPA/Chemicals. The dispensing tube can be reversed to prevent drips and easily removed for cleaning. It can be locked closed position with an (optional) tamper evident tag 0346BLUSTK12IN. This product comes complete with a 2" male pipe thread fitting and a 2" USA buttress male fitting to fit into the drum ...