Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Forklift Battery Transfer Cart

Forklift Battery Transfer Cart

Forklift Battery Transfer Cart allows One Person to easily Remove and Replace Forklift Batteries.

Forklift Battery Transfer Cart is designed for use with a standard pallet truck with 27" x 48" forks. Battery rolls smoothly onto the deck of the Cart with (10) 2" diameter steel rollers. Locking tabs secure the battery to the deck during transport. All-welded steel construction features a durable powder coat finish. Cart rolls smoothly with 4" x 2" phenolic casters (2 swivel with brakes, 2 rigid).

Note: A hand operated winch with 6' of cable and safety latch hook that attaches to the fork lift battery is sold separately to aid in the removal of the battery. Note: Pallet Truck is not included.