x

Take 15% off your entire order!

Offer applied at checkout

Self-Dumping Steel Hoppers with Drop-Down Ramp

Self-Dumping Steel Hoppers with Drop-Down Ramp

Self-Dumping Steel Hoppers with Drop-Down Ramp offers easy Loading and Unloading of Bulk Materials.

Self-Dumping Steel Hoppers with Drop-Down Ramp offer a unique folding front gate that can be lowered for easy shovel loading or utilized as a ramp for wheelbarrow loading. Heavily reinforced ramp can be lowered and raised by a single operator, and twin hand latches help secure the ramp in the upright position. Rugged steel Hopper includes a pull-cable to allow easy dumping of the contents while seated in the forklift. Low-profile design offers a full 90° of dump angle and Hopper automatically returns to the upright position when lowered to the ground. Reinforced formed steel base and precision robotic welds provide an industrial grade unit (leak-proof hoppers are available upon request; please call for more information). Heavy duty safety strap secures the Hopper to the forklift. Fork pockets measure 7"W x 2"H. Durable powder coat finish.