x

Take 15% off your entire order!

Offer applied at checkout

Triple-Bin Recycling Hopper

Triple-Bin Recycling Hopper

Triple-Bin Recycling Hopper is designed to Hold & Dump different Materials.

This unique Triple-Bin Recycling Hopper features three individual 46-½"L x 24"W x 23-½"H steel bins that are attached to a single forkliftable base, and each bin may be dumped independently. Bins are painted Green, Red and Blue for product identification and each bin holds up to ½ cubic yard of material (maximum total weight capacity is 2000 lbs. evenly distributed). Self-Dumping Hoppers include manual pull cables to dump the bins from the seat of the forklift, and bins dump a full 90° and return to the upright position when lowered to the ground. Fork pockets are 22"L x 7"W x 2"H and hopper includes a safety strap to secure it to the forklift. Precise robotically welded steel construction is leak-inhibiting and features a durable powder coated finish for long life.

Optional Plastic Lids help protect contents. Lids are ribbed for extra strength and are sold individually.