take 10% off our everday low prices!

Offer applied at final checkout

Battery Powered Forklift Trash Can Dumper

Battery Powered Forklift Trash Can Dumper

Battery Powered Forklift Trash Can Dumper allows One Person to Safely & Easily Dump Drum Contents into a Hopper.

Battery Powered Forklift Trash Can Dumper features battery powered operation to help eliminate operator back strain. Dumper features a push button hand control with an 8' coiled cord, and comes complete with a 12V deep-cycle battery and 110V on-board battery charger. Drums are lifted in 10 seconds and lowered in 8 seconds. Dump capacity is 400 lbs. and the maximum dump height is 55-1/8". All steel construction features a durable enamel finish for long life. A 2 cubic yard Self-Dumping Hopper with Bump Release is available separately to collect the trash.

Note: Custom configurations are available for most Trash Containers; please call for more information.