x

Take 15% off your entire order!

Offer applied at checkout

Interlocking Plastic Dollies

Interlocking Plastic Dollies

Interlocking Plastic Dollies allow you to Create your own Dolly Configuration.

Strong, yet lightweight Interlocking Plastic Dolly includes interlocking edges that allow you to connect multiple Dollies together to form a larger, extended platform. Special pockets are formed into the deck surface that allow for stacking of multiple Dollies to reduce valuable storage space when not in use. Hand holes are included for easy portability. Durable plastic construction won't rust, peel or dent, and is easily cleaned. Rolls smoothly with 4" x 1" polypropylene swivel casters.

Optional Steel Push Handle offers additional flexibility. Handle grip is 26" H when installed.