x

Take 15% off your entire order!

Offer applied at checkout

Magliner® Motorized Dewar Cylinder Tank Cart

Magliner® Motorized Dewar Cylinder Tank Cart

Magliner® Motorized Dewar Cylinder Tank Cart Transports Heavy Tanks and Cylinders for Industrial Worksites, Warehouses, Plumbing Facilities, and more.

Magliner® Motorized Dewar Cylinder Tank Cart is easy to load and steer, provide secure transportation, and require no certification to operate. Permissive interlock feature prevents accidental activation of propulsion while near the tank or hook. Automatic braking when throttle is in neutral secures load in place, even on a ramp or incline. Fold down nose plate can carry up to four high-pressure cylinders (with optional retention bar). Variable speed throttle controls movement up to 3.8 mph forward and 2.5 mph in reverse. Unit comes standard with 36V propulsion system, 800w motor, 36V battery box, and AC charger. Recharge time is 6 hours. Duty cycle is 6 hours continuous and 9 hours intermittent. Motorized cart weight capacity is up to 1,100 lbs.