Take 15% off your entire order!

Offer applied at checkout

Fixed Height Steel Gantry Cranes

Fixed Height Steel Gantry Cranes

Fixed Height Steel Gantry Cranes Permit High Level Stability and Mobile Heavy Duty Content Handling For Warehouses, Manufacturing Facilities, and more.

These steel gantry cranes are stable in design for maintaining rigid load lifting support in manufacturing, distribution, contractor market, HVAC, or anywhere a flexible overhead lifting solution is needed. The heavy-duty steel construction with a chip-resistant enamel finish is ideal for a warehouse, machine shop and for indoor or outdoor use. Most portable cranes include I-beam mounting plate design for quick set-up and feature four 8" phenolic wheels with 4-position swivel lock casters that ease movement between work areas. Load Capacities range from 2000 – 10000 lbs. depending on the model. Note: Use Crane to Lift Loads only. I-Beam dimensions and additional specifications vary per model.

**Height is measured from underside of I-Beam to Floor.

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.