x

Take 15% off your entire order!

Offer applied at checkout

Two-Speed

Two-Speed "Auto-Shift" Hydraulic Mobile Scissor Lifts

"Auto-Shift" Hydraulic Mobile Scissor Lifts feature a Two-Speed Foot Pump that Automatically Shifts for Maximum Efficiency.

Two-Speed "Auto-Shift" Hydraulic Mobile Scissor Lifts feature a unique pump that offers a high-speed action when the platform is loaded with less than 110 lbs. (2" of lift per pump) to lift the platform quickly. The pump automatically shifts to low-speed (1" of lift per pump) when the load is over 110 lbs., requiring less foot pump force to operate. Bicycle style grip handle offers easy steering and includes a fingertip release for smooth lowering. Rolls smoothly with 5" x 1-¼" polyurethane casters with a caster lock for stationary positioning.